Shop All Rotary Hammer Accessories
Jameson
Ground Rod Driver, 5/8 inch
Mfr # RD0058
Zoro # G1364354
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish - Machining Bright (Uncoated)
- Material - Machining Steel
- Shank Type - Machining Straight
- Chisel Type Ground Rod Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # RD0058
- Zoro # G1364354
- UPC # 815963012126
- Country of Origin United States
- Category Rotary Hammer Accessories
Details
Item | Ground Rod Driver,5/8" |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Shank Type - Machining | Straight |
Chisel Type | Ground Rod Driver |
Primary Material Application | Concrete, Masonry |
Description
Ground Rod Driver,5/8 In., Chisel Type Ground Rod Driver, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, White, 350mL (607135)
- MAKITA Diamond Blade, 7" dia., 8700 RPM Max Speed (E-02571)
- TEKTON 1/8 Inch Pin Punch (66053)
- JOHNSON LEVEL & TOOL SQUARE 8"" TRY (450)
- JAMESON Ground Rod Driver, 3/4 inch (RD0034)
- JAMESON Ground Rod Driver, 1/2 inch (RD0012)
- DEWALT SDS PLUS 1-1/2" x 12" Scaling Chisel (DWA5321)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 1-1/2" Scaling Chisel (48-62-6056)
- BOSCH SDS-plus Self-Sharpening Chisel Set, PK3 (HS143PK)
- BOSCH Hammer Steel, Bull Point, 3/4 Hex, 18 L (HS1516)
- CENTURY DRILL & TOOL SDS Max Bull Point Chisel, 18 in. (87925)
- Jameson Rotary and Demolition Hammers