Shop All Fishing Tapes, Sticks, & Lines
Jameson
Good Buddy Duct Rodder w/ 400 ft. of 3/8" Marked Rod
Mfr # 9-25-400M
Zoro # G3706689
product price: $1,308.99
/ea
Free Shipping & Returns
$1,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 400 ft.
- Tape Material Fiberglass
- Size 3/8" Dia.
- Features Marked In 5 ft. Increment, 7" Bend Radius, 1000 lb. Pull/Tensile Strength, Friction Brake and Safety Roller Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 9-25-400M
- Zoro # G3706689
- UPC # 815963011556
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 400 ft. |
Size | 3/8" Dia. |
Details
Tape Material | Fiberglass |
Features | Marked In 5 ft. Increment, 7" Bend Radius, 1000 lb. Pull/Tensile Strength, Friction Brake and Safety Roller Feed |
Item | Fish Tape,Marked,Fiberglass,3/8"x400 ft. |
Description
Fish Tape,Marked,Fiberglass,3/8 In.x400 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C57620)
- K-TOOL INTERNATIONAL High Polish SAE Combo Wrench Set, 14 pcs. (KTI-41304)
- WALTER MEIER HOLDING AG Jaws For Wil676 (11128S41)
- GERBER Remix Clip Folder S/E (22-41969)
- JAMESON Good Buddy Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9-25-300M)
- JAMESON Good Buddy II Duct Rodder w/ 400 ft. of 3/8" Marked Rod (11A-25-400M)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 300 ft. of 3/16" Rod (15-316-300)
- JAMESON Easy Buddy Flexible Leader (6-162)
- JAMESON Easy Buddy Duct Rodder with 500FT of 1/4" Rod Marked Every 5FT (6-14-500M)
- JAMESON Duct Hunter Traceable Rodder w/ 300 ft. of 1/4" Marked Rod (16-14-300M)
- GREENLEE Piston, 1 1/4 In, Pk3 (611-3)
- Jameson Electrical Tools