Shop All Fishing Tapes, Sticks, & Lines
Jameson
Glow Rod Kit with 24 Feet of Fiberglass Fish Rod
Mfr # 7-36-23T
Zoro # G8799131
product price: $67.49
/ea
Not eligible for select promotions
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 ft
- Color Luminescent
- Material Fiberglass
- Features Accessories Use O-Rings for Secure Attachment, Durable Steel Threaded Ferrules Make It Possible to Customize Rod Length, Luminescent Non-Conductive Fiberglass Glow Rod to Illuminate Dark Work Space, Perfect for Running Wire Through Drop Ceilings, Attics, Floors, Walls and Crawl Spaces
- Includes (1) Bullet Nose with Eyelet and Hook Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 7-36-23T
- Zoro # G8799131
- UPC # 892661000198
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 24 ft |
Pole Diameter | 1/4 in |
Maximum Bend Radius | 6 in |
Tool Length | 24 ft |
Individual Rod Length | (2) 3 ft, (3) 6 ft |
Rod Diameter | 1/4 in |
Maximum Overall Length | 24 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Luminescent |
Material | Fiberglass |
Features | Accessories Use O-Rings for Secure Attachment, Durable Steel Threaded Ferrules Make It Possible to Customize Rod Length, Luminescent Non-Conductive Fiberglass Glow Rod to Illuminate Dark Work Space, Perfect for Running Wire Through Drop Ceilings, Attics, Floors, Walls and Crawl Spaces |
Includes | (1) Bullet Nose with Eyelet and Hook Accessories |
Flexibility | Medium |
Item | Glow Rod |
Product Type | Rod Set |
Non-Conductive | Yes |
Number of Rods Included | 5 |
Rod Color | Luminescent |
Minimum Wire Capacity | 10 AWG |
Rod Material | Fiberglass |
Maximum Wire Capacity | 24 AWG |
Connector Material | Fiberglass |
End Style | Bullet Nose, Single Hook |
Description
Glow Rod, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility Medium, Maximum Wire Capacity 24 AWG, Minimum Wire Capacity 10 AWG, Maximum Bend Radius 6 in, Tool Length 24 ft, Number of Rods Included 5, Rod Diameter 1/4 in, Rod Material Fiberglass, Non-Conductive Yes, Connector Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X50)
- CEDARBERG Snap-Loc Systems ™ 3/4 System Female Hose to Male Pipe Thread Connector 3/4 NPT Pac of 2 (8475-112)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (5 PK) (48-32-4605)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc (DWHT11131)
- JAMESON Easy Buddy Duct Rodder w/ 400 ft. of 1/4" Marked Rod (6-14-400M)
- JAMESON Installer's Glow Rod Kit w/ 35 ft. of Fiberglass Fish Rod (7-8-IK)
- JAMESON Little Buddy Fish Tape w/ 200 ft. of 3/16" Fiberglass Rod (10-316-200)
- JAMESON Duct Hunter Traceable Rodder w/ 300 ft. of 1/4" Marked Rod (16-14-300M)
- JAMESON Duct Hunter Traceable Rodder w/ 400 ft. of 7/16" Rod (13-716-400M-AWK)
- JAMESON Easy Buddy End Ferrule Kit (6-146)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw (31-391)
- Jameson Fishing Tapes, Sticks, & Lines