Shop All Chainsaw Parts & Accessories
Jameson
Fiberglass Scabbard with Liner
Mfr # 35276
Zoro # G604382271
Free Shipping & Returns
$720.99
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
- Brand Jameson
- MFR # 35276
- Zoro # G604382271
- UPC # 815963012041
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Description
Jameson’s Fiberglass Chainsaw Scabbard is a heavy duty bucket mount tool holders offer safe, convenient storage for bucket truck tools. Designed with an adjustable attachment width. Water repellent and UV resistant, they are designed to withstand extreme weather conditions. Comes with a replaceable insert to protect the scabbard from chainsaw heat and blades.
• Type: Chainsaw Accessory- Scabbard
• Features: A heavy duty bucket mount tool holder offering safe and convenient storage for bucket truck tools; Water repellent and UV resistant; Replaceable insert to protect the scabbard from chainsaw heat and blades; Fiberglass construction
• Type: Chainsaw Accessory- Scabbard
• Features: A heavy duty bucket mount tool holder offering safe and convenient storage for bucket truck tools; Water repellent and UV resistant; Replaceable insert to protect the scabbard from chainsaw heat and blades; Fiberglass construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
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
- MTD Pulley Idler V-Typ (756-04209)
- ITW GLOBAL BRANDS 26x2125Slime Bike Tube (30045)
- SUN JOE Semi-Chisel Pole Chain Saw Chain, 8" (SWJ-8CHAIN)
- WEBER Repl Grill Igniter Kit (7510)
- SUNBELT Top Saw Chainsaw Tool 4.6" x3" x1.5" (A-B1CS101)
- OREGON SpeedCut Nano Conversion Kit, 10in. .325LP for Stihl MSA161T (637260)
- DB ELECTRICAL Offset Links For Ref No 60OF Chain Number 60-1 For Chainsaws; (3016-60OL)
- OREGON Guide Filing Sure Sharp (23820)
- OREGON Sprocket Needle Bearing 1.588 x 11.2 mm (11893)
- OREGON 10" Single Rivet Guide Bar (104MLEA218)
- CHAIN LOCKER Pro Series Universal Chainsaw Chain Storage Case, Fits Longer Chains, High Vis Yellow (2204)
- Jameson Chainsaws & Accessories