Shop All Cable and Wire Cutters
Jameson
Fiber Optic Kit w/ Pouch
Mfr # 32-60-375
Zoro # G3706269
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Telecommunication, Electrical, Construction
- Overall Length 5-1/2" (Shear Length)
- Material High-Carbon Stainless Steel (Shear Blade)
- Includes Tri-Hole Fiber Optic Strippers (Mfr. No. 32-FS-375); Fiber Optic Shears (Mfr. No. 32-60); Leather Tunnel Loop Pouch
- Handle Type Fiberglass/Nylon Blend Shear Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 32-60-375
- Zoro # G3706269
- UPC # 815963011389
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 5-1/2" (Shear Length) |
Details
Primary Application | Telecommunication, Electrical, Construction |
Material | High-Carbon Stainless Steel (Shear Blade) |
Includes | Tri-Hole Fiber Optic Strippers (Mfr. No. 32-FS-375); Fiber Optic Shears (Mfr. No. 32-60); Leather Tunnel Loop Pouch |
Handle Type | Fiberglass/Nylon Blend Shear Handle |
Item | Electrician Fiber Optic Kit,Pouch |
Features | Fiber Strippers and Fiber Shear in Leather Tunnel Loop Pouch That Slides On Belt For Easy Access |
Description
The Jameson 32-60-375 Fiber Optic Kit w/ Pouch is a must-have tool for every electrician. It features an extensive range of high-quality tools that can be used in various applications. This kit contains fiber strippers and fiber shears with a leather tunnel loop pouch that slides on belt for easy access. The shear blade is made of high carbon stainless steel, which ensures strength and durability for heavy duty use. The handle is made of a fiberglass/nylon blend to give you comfortable control while working. With the Jameson 32-60-375 Fiber Optic Kit w/ Pouch, you will never have to worry about being caught without the right tool at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish (J5249HS)
- STAHLWILLE TOOLS Small double open ended Wrench ELECTRIC Size 10 mm L.105 mm (40061010)
- KIPP Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X40)
- KO-KEN Nut Setter 10mm 6 Point 75mm Magnet 1/4 Hex Drive (115.75-10)
- JAMESON Fiber Optic Shears, 3-pack (32-60-3PK)
- FELCO 19" Locoloc® Cable Cutter, Shear Cut (C12)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- JONARD TOOLS 4" Fiber Optic Drop Cable Slitter, Insulated (FOD-2000)
- CHANNELLOCK 9" Cable & Wire Cutters (910)
- GREENLEE Wire Cutter (ES20LXB)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- Jameson Knives, Cutters & Snips