Shop All Shears, Pruners & Loppers
Jameson
FG Series Tree Pruner and Pole Saw Kit
Mfr # FG-6PKG-7
Zoro # G3706862
product price: $227.49
/ea
Free Shipping & Returns
$227.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FG Tree Trimming
- Features Tri-Cut Saw Blade; Pruner Rope With Handle; Pole Saw Head with Center Saw Blade Mount; Double Pruner Pulley
- Blade Length 16"
- Cutting Capacity (In.) 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # FG-6PKG-7
- Zoro # G3706862
- UPC # 815963011006
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 16" |
Details
Type | FG Tree Trimming |
Features | Tri-Cut Saw Blade; Pruner Rope With Handle; Pole Saw Head with Center Saw Blade Mount; Double Pruner Pulley |
Item | Trimming Kit |
Cutting Capacity (In.) | 1-3/4" |
Description
Tree Pruner Kit,1-3/4 In. Cut,16 In. Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGRO HORTICULTURE 8QT Perlite (1490102.Q08P)
- MTD Grassbag Asm 21 T (964-05150)
- LEVEL 5 TOOLS Bucket Scoop, Stainless Steel, 6 in L (5-210)
- STENS Drive Cable For John Deere Jm36 Jm46 Js36 Js38 Gx23805 7103354Yp; 290-986 (290-986)
- JAMESON Jameson Tools Telescoping Pole Saw and Tree Pruner, 6-12' (TP-12PKG1)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14-14)
- JAMESON Double Pulley Pruner with Pole Adapter (JA-14DP-PKG)
- JAMESON 28" Bypass Lopper (HL-BP200)
- JAMESON Jameson Tools FG Series 6-foot Extension Pole, 2-Pack (FG-6-2PK)
- JAMESON Jameson Tools Foam Core CompositLock Base Pole, 6' (JEC-6F)
- CORONA TOOLS Replacement Blade for Corona Commercial-grade Pruners (3180-1)
- Jameson Lawn & Garden Tools