Shop All Shears, Pruners & Loppers
Jameson
FG Series Fiberglass Pole Set, 21 ft.
Mfr # FG-6/3
Zoro # G3706110
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lightweight; Greater Control And Exceptional Bending Strength; Wall Thickness: 1/8"; Pole Diameter: 1-1/4"; High Visibility Color; Not A "Hot Tick"; Tested To 100KV/ft. For 5 minutes.
- Voltage 100KV
- Overall Length (In.) 21 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # FG-6/3
- Zoro # G3706110
- UPC # 815963010245
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 21 ft. |
Details
Features | Lightweight; Greater Control And Exceptional Bending Strength; Wall Thickness: 1/8"; Pole Diameter: 1-1/4"; High Visibility Color; Not A "Hot Tick"; Tested To 100KV/ft. For 5 minutes. |
Voltage | 100KV |
Item | FG Extension Poles Kit |
Description
Extension Pole Kit,Hollow,21 ft. Total
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS HTH Pool And Spa Test Kit (00-481)
- ZIPPO Flexible Neck Dual Flame Utility Lighter, Unfilled, Rubberized Black (121321)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (2ZJ46)
- MONTEREY Plant Food Calcium Pint (LG 7204)
- JAMESON Center Cut Tree Pruner Kit (PH-12-PKG)
- JAMESON Double Pulley Pruner with Pole Adapter (JA-14DP-PKG)
- JAMESON Leather Scabbard for 13" Hand Saw (HS-13SL)
- JAMESON 8" Folding Tri-cut Pruning Saw (SB-8TE-F)
- JAMESON Jameson Tools Foam Core CompositLock Extension Pole, 6' (JEC-6)
- JAMESON Jameson Corefilled 6 ft. Fiberglass Pole (15393)
- AMES Ames 62223 16 in. Double Edge Brush Cutter 38 in. Handle (62223)
- Jameson Shears, Pruners & Loppers