Shop All Fishing Tapes, Sticks, & Lines
Jameson
Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod
Mfr # 16-14-600M
Zoro # G3706591
product price: $1,933.99
/ea
Free Shipping & Returns
$1,933.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 600 ft.
- Size 1/4" dia.
- Features Non-Invasive Solution For Locating and Mapping Underground Ducts and Pipes, 4" Bend Radius, Marked Every 5 ft, Pulling Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 16-14-600M
- Zoro # G3706591
- UPC # 815963014106
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 600 ft. |
Size | 1/4" dia. |
Details
Features | Non-Invasive Solution For Locating and Mapping Underground Ducts and Pipes, 4" Bend Radius, Marked Every 5 ft, Pulling Eye |
Item | Fish Tape,Marked Traceabl,1/4" x 600 ft. |
Description
The Jameson 16-14-600M Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod is a versatile tool for locating underground pipe. It can be used to locate ductile iron, plastic, tile or concrete pipe and can do so without digging. This traceable rodder locates underground pipe without the need for digging up roads and landscapes. The 1/4” marked rod is marked in 5 foot increments, making it easy to measure depth while tracking down the location of buried pipes. A bend radius of 4” makes it safe to use on small diameter conduit such as that found in residential homes and commercial buildings. The Jameson 16-14-600M Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod is the product you've been looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- NUPLA Pike Pole, Fiberglass, 10'L (6895551)
- SATA Tool Box, Metal, 16 in W (ST95152SC)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7SS-36T)
- JAMESON Wee Buddy Fish Tape with 100 Feet of 1/8-inch Fiberglass Rod (8-18-100)
- JAMESON Easy Buddy Flexible Leader (6-162)
- JAMESON Wee Buddy Accessory Kit for 1/8" Fish Tape (8-18-AK)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 1/8" Rod (15-18-200)
- JAMESON Microduct Fisher w/ 165 ft. of 1/8" Fish Tape (8-18-165MDR)
- GREENLEE Fiberglass Fish Tape, 200 ft. x3/16in (542-200)
- Jameson Electrical Tools