Shop All Fishing Tapes, Sticks, & Lines
Jameson
Duct Hunter Traceable Rodder w/ 400 ft. of 7/16" Rod
Mfr # 13-716-400M-AWK
Zoro # G3706619
product price: $2,282.49
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,282.49
Free 30-Day Returns
Key Features
- Length 400 ft.
- Tape Material Fiberglass
- Size 7/16" dia.
- Features 9" Bend Radius, For Use In Conduit With An Inside Diameter 4" Or Higher, Marked Every 5 ft, Includes All Terrain Wheels, Pulling Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 13-716-400M-AWK
- Zoro # G3706619
- UPC # 810841033040
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 400 ft. |
Size | 7/16" dia. |
Details
Tape Material | Fiberglass |
Features | 9" Bend Radius, For Use In Conduit With An Inside Diameter 4" Or Higher, Marked Every 5 ft, Includes All Terrain Wheels, Pulling Eye |
Item | Fish Tape,Markd Traceabl,7/16" x 400 ft. |
Description
Fish Tape,Markd Traceabl,7/16 In. x 400 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 1/4-18 (CCT1060-18)
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- BON TOOL Bon 24-290 Sheepskin Applicator (24-290)
- CRAFTSMAN Wrenches, 11-pc Metric Ratcheting Combin (CMMT87021)
- JAMESON Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9A-25-300M)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 100 ft. of 3/16" Rod (15-316-100)
- JAMESON Duct Hunter Accessory Kit for 1/4" Rod (16-14-AK)
- JAMESON Easy Buddy Pulling Eye (6-160)
- JAMESON Glow Rod Kit with 10-1/2 Feet of Fiberglass Fish Rod (7S-718T)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 100 ft. of 1/8" Rod (15-18-100)
- L.H. DOTTIE L.H. Dottie 1/4'' Replacement Pulling Hook (QSPH25)
- Jameson Electrical Tools