Shop All Fishing Tapes, Sticks, & Lines
Jameson
Duct Hunter Traceable Rodder w/ 300 ft. of 1/4" Marked Rod
Mfr # 16-14-300M
Zoro # G3706628
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft.
- Tape Material Fiberglass
- Size 1/4" dia.
- Features Marked Every 5 ft., 4" Bend Radius, For Use In Conduit With An Inside Diameter Between 1 and 2 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jameson
- MFR # 16-14-300M
- Zoro # G3706628
- UPC # 815963011839
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 300 ft. |
Size | 1/4" dia. |
Details
Tape Material | Fiberglass |
Features | Marked Every 5 ft., 4" Bend Radius, For Use In Conduit With An Inside Diameter Between 1 and 2 Inches |
Item | Fish Tape,Marked Traceabl,1/4" x 300 ft. |
Description
Fish Tape,Marked Traceabl,1/4 In. x 300 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Half Round File - DIY Packaged - Smooth Cut, with Handle (11028P)
- DRILL AMERICA 5/16"-24 Carbon Steel Left Hand Hex Die (DWTHX51624LH)
- PANELLIFT Drywall Lift, 14.5 ft., 200 lb. Capacity (439)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48521)
- JAMESON Little Buddy Splice Kit (10-140)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 3/16" Rod (15-316-200)
- JAMESON Installer's Glow Rod Kit w/ 35 ft. of Fiberglass Fish Rod (7-8-IK)
- JAMESON Big Buddy Duct Rodder w/ 800 ft. of 1/2" Marked Rod (11-38-800M)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 100 ft. of 1/8" Rod (15-18-100)
- JAMESON Glow Rod Kit with 10-1/2 Feet of Fiberglass Fish Rod (7S-718T)
- L.H. DOTTIE L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope (1460)
- Jameson Fishing Tapes, Sticks, & Lines