Shop All Shears, Pruners & Loppers
Jameson
Center Cut Tree Pruner with Pole Adapter
Mfr # P-11-A
Zoro # G1364458
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Chain Pulley And Center Cut Blade
- For Use With As Pole Saw And/Or Pruner; Telecommunications; CATV For Trimming Around Aerial Lines Or Drops
- Cutting Capacity (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # P-11-A
- Zoro # G1364458
- UPC # 815963013192
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Material | Steel |
Features | Chain Pulley And Center Cut Blade |
For Use With | As Pole Saw And/Or Pruner; Telecommunications; CATV For Trimming Around Aerial Lines Or Drops |
Item | PH-11 Pruner Kit |
Cutting Capacity (In.) | 1" |
Description
Center Cut Tree Pruner,w/Pole Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC Holding Tank Treatment Rv Qt (RVM)
- DB ELECTRICAL Steering Cyl Seal Kit For Ford Holland 5610, 5610S, 5640 (1101-0992)
- MTD Shield-Trail (731-04998)
- STENS Star Edger Blade, 9 In. Dia. (375-411)
- JAMESON Side Cut Double Pulley Tree Pruner with Pole Adapter (JA-14DP)
- JAMESON FG Series Manual Pole Saw and Tree Pruner Kit (FG-11K)
- JAMESON Big Mouth Side Cut Tree Pruner with Pole Adapter (P-34-A)
- JAMESON FG Series Fiberglass Pole Set, 21 ft. (FG-6/3)
- JAMESON Telescoping Tree Pruner Pole, 6-12 ft. (TP-12F)
- JAMESON FG Series Manual Pole Saw and Tree Pruner Kit (FG-6PKG-1)
- JAMESON Leather Scabbard for 13" Hand Saw (HS-13SL)
- Jameson Shears, Pruners & Loppers