Shop All Shears, Pruners & Loppers
Jameson
Center Cut Tree Pruner Kit
Mfr # PH-12-PKG
Zoro # G3706853
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Chain Pulley And Center Cut Blade; Does Not Accommodate Saw Blade
- For Use With Telecommunications; CATV For Trimming Around Aerial Lines Or Drops
- Cutting Capacity (In.) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # PH-12-PKG
- Zoro # G3706853
- UPC # 815963010634
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Material | Steel |
Features | Chain Pulley And Center Cut Blade; Does Not Accommodate Saw Blade |
For Use With | Telecommunications; CATV For Trimming Around Aerial Lines Or Drops |
Item | PH-12 Pruner Kit |
Cutting Capacity (In.) | 1-1/2" |
Description
Tree Pruner,Rope/Adapter,1-1/2 In. Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Grave Marker, WWII Vet, Cast Bronze (601715)
- WATER RIGHT Garden Hose 50 Ft 400 Series - Eggplant (PSH-050-EP)
- MTD Spool Asm-Outer (791-683301)
- SILKY SAWS Silky Blade HIBIKI 210mm X-Fine Teeth (397-21)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- JAMESON Teflon Saw Blade, 16 inch (SB-1T)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14-14)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- JAMESON Jameson Corefilled 6 ft. Fiberglass Pole (15393)
- JAMESON Pole Saw Kit with Saw Head, Blade, Scabbard (PS-2K)
- SCOTTS 10'' Corded Electric Pole Saw with 113'' Telescoping Pole PS45010S - 120V 8.0 Amp (228PS45010S)
- Jameson Lawn & Garden Tools