Shop All Shears, Pruners & Loppers
Jameson
BL Tree Pruner Kit incl. Pruner, Pole Saw and Poles
Mfr # BL-6PKG-1
Zoro # G3706880
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type BL Tree Trimming
- Features Consists Of Cut Pruner (JA-14), Pole Adapter (PHA-14), Pruner Rope With Handle (PR-20), Pole Saw Head With Center Saw Blade Mount (PS-3FP), Tri-Cut Saw Blade (SB-16TE), BL Base Pole (BL-6F), BL Extension Poles (BL-6)
- Blade Length 16"
- Voltage 100KV
- Cutting Capacity (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # BL-6PKG-1
- Zoro # G3706880
- UPC # 815963015967
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 16" |
Details
Type | BL Tree Trimming |
Features | Consists Of Cut Pruner (JA-14), Pole Adapter (PHA-14), Pruner Rope With Handle (PR-20), Pole Saw Head With Center Saw Blade Mount (PS-3FP), Tri-Cut Saw Blade (SB-16TE), BL Base Pole (BL-6F), BL Extension Poles (BL-6) |
Voltage | 100KV |
Item | Trimming Kit |
Cutting Capacity (In.) | 1-1/4" |
Description
Tree Pruner Kit,18 ft. Reach,1-1/4 In. Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Heater, Dipstick (23") 28" x4" x1" (A-5B201)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 12'x250' (50012)
- JR PRODUCTS TEFLON GAS SEALANT TAPE (07-30025)
- CLASSIC ACCESSORIES Golf Cart Cover, Long Roof, 4-Person, Black (40-064-340401-00)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- JAMESON Jameson Tools Tri-Cut Saw Blade with Gullets, 16in (SB-16TE-GUL)
- JAMESON Center Cut Tree Pruner with Pole Adapter (P-11-A)
- JAMESON Jameson Corefilled 6 ft. Fiberglass Pole (15393)
- JAMESON Telescoping Measuring Pole, up to 25 Feet (TP-125N)
- JAMESON Jameson Tools Limb and Wire Raiser, 2-Pack (WR-1-2PK)
- SUNBELT SCREW SET-E HAYAUCHI 12' 16' 21' 4" x2" x0.3" (A-B1AB1773951)
- Jameson Shears, Pruners & Loppers