Shop All Fishing Tapes, Sticks, & Lines
Jameson
Big Buddy Duct Rodder w/ 800 ft. of 1/2" Marked Rod
Mfr # 11-38-800M
Zoro # G3706670
product price: $2,711.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,711.99
Free 30-Day Returns
Key Features
- Length 800 ft.
- Size 1/2" dia.
- Features Marked In 5 ft. Increment, 10" Bend Radius, Non-Conductive, Ideal For Manhole-To-Manhole Work Or Long-Run Cable Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 11-38-800M
- Zoro # G3706670
- UPC # 892661000914
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 800 ft. |
Size | 1/2" dia. |
Details
Features | Marked In 5 ft. Increment, 10" Bend Radius, Non-Conductive, Ideal For Manhole-To-Manhole Work Or Long-Run Cable Pulls |
Item | Fish Tape,Marked,Fiberglass,1/2"x800 ft. |
Description
Fish Tape,Marked,Fiberglass,1/2 In.x800 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1-1/4in. (DHS1250DG)
- BIG HORN Multi-Latch Template - 1" X 2-1/4", 1-1/16" X 2-1/4" Or 1-1/8" X 2-1/4" Deadbolt - ML-300 (70160)
- GEARWRENCH 1/2" Drive 120XP™ Flex Head Micrometer Torque Wrench 30-250 ft/lbs. (85189)
- BOSCH 14 TPI Reciprocating Saw Blade, 5 PK (RM614)
- JAMESON Easy Buddy End Ferrule Kit (6-146)
- JAMESON Easy Buddy Roller Guide (6-141)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod (16-14-600M)
- JAMESON Glow Rod Kit with 20 Feet of Fiberglass Fish Rod (7S-45T)
- JAMESON Wee Buddy Accessory Kit for 1/8" Fish Tape (8-18-AK)
- JAMESON Wee Buddy Fish Tape w/ 50 ft. of 1/8" Fiberglass Rod (8-18-50)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- Jameson Electrical Tools