Shop All Tool Bags, Backpacks & Totes
Jameson
Bag/Tote, S-Hook, for Canvas Tool Bag, 2", Canvas
Mfr # 24-01
Zoro # G1364449
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Features S-Hook,for Canvas Tool Bag,2"
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 24-01
- Zoro # G1364449
- UPC # 815963013178
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 2" |
Details
Item | Polymer Hook with Standard End |
Material | Canvas |
Features | S-Hook,for Canvas Tool Bag,2" |
Description
S-Hook,for Canvas Tool Bag,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x1.5 HSS Metric Hand Tap (DWTSMT33X1.5)
- STARRETT Indicator Holder (657-2)
- WILLIAMS Williams Punch/Chisel Holder (28449)
- FREEMAN Mini Palm Nailer (G2MPN)
- JAMESON Canvas Tool Bag, Rope with Swivel Hook, Canvas, 15 Pockets (24-41)
- PROSKIT Mechanics Tool Bag (MTB-1)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, XL (5976)
- WERNER K120001 Large Duffel Bag, 24" x 16 (K120001)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Canvas, 1 Pockets (5105-24)
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- KLEIN TOOLS Tool Bag, Black, Canvas, 13 Pockets (510216SPBLK)
- Jameson Tool Bags, Backpacks & Totes