Shop All Automotive Back Up Alarms
Jameson
Back Up Alarm
Mfr # BA-151008
Zoro # G1364589
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24 VDC
- Housing Material Glass Filled Nylon
- Mounting Horizontal/Vertical
- Application Service/Fleet Vehicles; Delivery Trucks; Construction Vehicles; Heavy Equipment; Utility Trucks; Tractor Trailers and Fork-Lifts
- Power Source Terminal Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # BA-151008
- Zoro # G1364589
- UPC # 810841030780
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | Back Up Alarm |
Voltage | 12 to 24 VDC |
Housing Material | Glass Filled Nylon |
Mounting | Horizontal/Vertical |
Application | Service/Fleet Vehicles; Delivery Trucks; Construction Vehicles; Heavy Equipment; Utility Trucks; Tractor Trailers and Fork-Lifts |
Power Source | Terminal Studs |
Operating Temp. | -30 Degrees to 55 Degrees C |
Description
Back Up Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE 4 Pole Plug and Socket Connector w/Rubber Cap (M-115-BP)
- ILC Replacement For NEW HOLLAND TC33 STARTER (TC33 STARTER)
- LISLE Wheel Stud Installer (22800)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB663)
- ECCO Spot Light, LED, 2-1/2" D (EW2440)
- Jameson Automotive Back Up Alarms