Shop All Shears, Pruners & Loppers
Jameson
8" Folding Tri-cut Pruning Saw
Mfr # SB-8TE-F
Zoro # G3016587
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal with Rubber Grip
- Blade Material Steel
- Overall Length 17 1/2 in
- Type Folding Saw
- Features Tri-Cut Blade; Long-Lasting Edge; Lanyard Line Opening In Handle; Thumb Lock For Auto Close Or Extend; Handle Design For Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # SB-8TE-F
- Zoro # G3016587
- UPC # 892661000150
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 17 1/2 in |
Blade Length | 8" |
Blade Size | 8 in |
Overall Length (In.) | 17-1/2" |
Details
Handle Material | Metal with Rubber Grip |
Blade Material | Steel |
Type | Folding Saw |
Features | Tri-Cut Blade; Long-Lasting Edge; Lanyard Line Opening In Handle; Thumb Lock For Auto Close Or Extend; Handle Design For Durability |
Item | Saw |
Lock Type | Thumb Lock |
Teeth per Inch | 8 |
Handle Color | Black |
Tooth Grind | Triple-Edge |
Material Application | Wood |
Saw Type | Hand Saw |
Foldable | Yes |
Blade Thickness | 0.05 in |
Description
Tri-Edge Blade Hand Saw, Blade Length 8 in, Blade Material Steel, Foldable Yes, Handle Color Black, Handle Material Multi-Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS 1/2 L095 L-Jaw Coupling Half - Flexible L-095 Lovejoy Martin Interchangeable (L095-1/2-TRI)
- GREAT STATESRPORATION GT Post Hole Digger (GT-PHD205)
- WECARE FITNESS Kettlebell, 25 LB Cast Iron, For Home Workout, Black (WF-KB-25-BLK)
- AFTERMARKET RGM132 New Universal Rubber / Fiber Gasket Material Roll 10" X 27" 1/32" Thick (OTK20-0032)
- JAMESON 13" Tri-Cut Saw Blade (SB-13TE)
- JAMESON Pole Saw Kit, Steel (PS-3FPS1)
- JAMESON 13" Pruning Hand Saw with Orange Handle (HS-13TE-O)
- JAMESON Jameson Tools Telescoping Pole Saw and Tree Pruner, 6-12' (TP-12PKG1)
- JAMESON 16" Tri-Cut Saw Blade (SB-16TE)
- JAMESON Jameson Tools Universal Saw Blade Adapter (SB-UC)
- SILKY SAWS Silky POCKETBOY 130 Large Teeth (346-13)
- Jameson Shears, Pruners & Loppers