Shop All Shears, Pruners & Loppers
Jameson
8" Folding Pruning Saw with Sheath
Mfr # SB-8TE-FPKG
Zoro # G3706381
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal with Rubber Grip
- Type Folding Saw
- Material Sheath: Nylon
- Features Tri-Cut Blade; Long-Lasting Edge; Lanyard Line Opening In Handle; Thumb Lock For Auto Close Or Extend; Handle Design For Durability
- Blade Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # SB-8TE-FPKG
- Zoro # G3706381
- UPC # 815963010559
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 8" |
Details
Handle Material | Metal with Rubber Grip |
Type | Folding Saw |
Material | Sheath: Nylon |
Features | Tri-Cut Blade; Long-Lasting Edge; Lanyard Line Opening In Handle; Thumb Lock For Auto Close Or Extend; Handle Design For Durability |
Item | Saw |
Description
Folding Pruning Saw,8 In. Tri-Edge Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pressure Gauge (22-0271)
- CAROLINES TREASURES Samoyed Welcome Garden Size Flag (BB5563GF)
- ECHO Trimmer Line, 0.105" dia., 708 ft. L (330105073)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 24" (240RNDK095)
- JAMESON Teflon Saw Blade, 16 inch (SB-1T)
- JAMESON 23" Side Cut Tree Pruner Kit (PH-14-PKG)
- JAMESON FG Series 6-foot Extension Pole (FG-6)
- JAMESON FG Series Fiberglass Tree Pruner Kit with (3) 6 ft Pole (FG-14K)
- JAMESON Pole Saw Head (PS-3CHFP)
- JAMESON Telescoping Pole, 6-12 ft. (TP-12-14)
- FISKARS SAW POWERTOOTH 15"" (393440-1001)
- Jameson Lawn & Garden Tools