Shop All Shears, Pruners & Loppers
Jameson
28" Bypass Lopper
Mfr # HL-BP200
Zoro # G3706418
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Lopper
- Blade Length 3"
- Cutting Capacity (In.) 1-5/8"
- Overall Length (In.) 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # HL-BP200
- Zoro # G3706418
- UPC # 815963011662
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 3" |
Overall Length (In.) | 28" |
Details
Type | Hand Lopper |
Item | Lopper |
Cutting Capacity (In.) | 1-5/8" |
Description
Bypass Lopper,28 In. Handles,1-5/8 In. Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE BACON PRESS MEDIUM 10""L (5437)
- RADIO FLYER Classic Pink Trike (33P)
- PET ADOBE Pet Adobe High Density Foam Stairs, Step Design, Ramp for Small Dogs, Cats with Cover, Gray (742135YXI)
- SNOW CANDY 34 x 43 in. Husky Snow Tube (SC3110HSK)
- JAMESON Jameson Tools Double Lock Telescoping Inductive Head Pole (TP-12MC)
- JAMESON Jameson Tools Limb and Wire Raiser, 2-Pack (WR-1-2PK)
- JAMESON Lightweight Pole Saw Kit (BL-6PKG-6-PR)
- JAMESON Jameson Tools Foam Core CompositLock Base Pole, 6' (JEC-6F)
- JAMESON FG Series Fiberglass Pole Set, 21 ft. (FG-6/3)
- JAMESON Leather Scabbard for 16" Hand Saw (HS-16SL)
- SURTEK Grape harvesting shears 8" (T22)
- Jameson Lawn & Garden Tools