Shop All Shears, Pruners & Loppers
Jameson
23" Side Cut Tree Pruner Kit
Mfr # PH-14-PKG
Zoro # G4008191
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Blade Material Steel
- Cutting Capacity 1 1/4 in
- Overall Length 23 in
- Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # PH-14-PKG
- Zoro # G4008191
- UPC # 892661000112
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 23 in |
Blade Length | 1-1/2" |
Length | 23 in |
Overall Length (In.) | 23" |
Maximum Length | 23 in |
Details
Handle Material | Fiberglass |
Blade Material | Steel |
Cutting Capacity | 1 1/4 in |
Material | Forged Steel |
Features | Removable Upper Spring Pin And Blade Bolt For Easy Blade Replacement And Sharpening; Components For Added Strength; Enhanced Spring For Smoother Cutting Action; Raised Hook Edge Reduces Blade Drag |
Pole Material | Steel |
Number of Poles | Sold Separately |
Item | JA-14 Fixed Pulley Pruner Kit |
Includes | Adapter, Pruner, Rope |
Cutting Capacity (In.) | 1-1/4" |
Compatible with Manufacturer Model Number | PHA-14, PR 20 |
Material Application | Telecommunication |
Compatible Manufacturer Part Number | PHA-14, PR 20 |
Compatible with Manufacturer Part Number | PHA-14, PR 20 |
Compatible with Manufacturer Model Number [NEW] | PHA-14, PR 20 |
Compatible Manufacturer Model Number | PHA-14, PR 20 |
For Use with Mfr. Model Number | PHA-14, PR 20 |
For Use With Mfr. Model Number | PHA-14, PR 20 |
Description
Tree Pruner, Compatible with Manufacturer Model Number PHA-14, PR 20, Cutting Capacity 1 1/4 in, Features Smooth Cutting, Includes Adapter, Pruner, Rope, Length 23 in, Material Steel, Material Application Telecommunication, Maximum Length 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat, Indoor/Outdoor Bathroom Rug for Small Dogs, Cats (275624VME)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Right Side Half Surface Hinges, Primer coated (64823PSHBR)
- BRUNSWICK BILLIARDS Windchill Air Hockey Table, Aluminum Rail (51871781001)
- STENS Transmission Filter For Exmark Lazer Z S Series With 48" 60" Deck (120-320)
- JAMESON Tree Pruner Kit w/ 16" blade (PH-11-PKG)
- JAMESON Telescoping Pole Saw and Tree Pruner (TP-14-11)
- JAMESON Leather Pole Saw Scabbard (SBL-2)
- JAMESON 16" Tri-Cut Wide Saw Blade (SB-16TE-W)
- JAMESON LS Series Pole Saw Landscape Kit, 18ft. Reach (LS-6PKG-6)
- JAMESON Telescoping Measuring Pole, up to 25 Feet (TP-125N)
- JAMESON FG Series Fiberglass Pole Set with Wire Raiser, 21ft. (FG-6-3W)
- Jameson Shears, Pruners & Loppers