Shop All Shears, Pruners & Loppers
Jameson
16" Tri-Cut Saw Blade
Mfr # SB-16TE
Zoro # G2900003
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Type Tri-Cut Saw Blade
- Material Steel
- Features Hard-Chrome Plated; Tri-Cut Blade; Long-Lasting Edge; Quick Clean Cut With Less Wear
- For Use With Mfr No. PS-3FP Pole Saw Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # SB-16TE
- Zoro # G2900003
- UPC # 815963010573
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 16 in |
Blade Size | 16 in |
Overall Length (In.) | 16" |
Blade Width | 16 in |
Description
Saw Blade, Blade Length 16 in, Blade Material Steel, Blade Thickness 0.25 in, Blade Width 16 in, Compatible with Grainger Part Number 5KRF0, Compatible with Manufacturer Model Number 20, PS-3FP, SB-UC, Compatible with Series Jameson PS/Jameson SB/Smith #20, Cutting Edge Type Serrated, Features Tri-Cut Blade, Finish Chrome, For Use With Mfr. No. PS-3FP, Material Application Wood, Single or Double Edged Single Edge, Teeth per Inch 21, Tooth Grind Tri-Cut Impulse Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 7", Muti, PK6 (RXD7SET)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C4025 Replacement Pool Filter 4 Pack Compatible Cartridge PA106/C-7488/FC-1226 (WP.HAY1226-4P)
- STENS Curved Forceps 750-320 (750-320)
- MTD Stud M6 X 90 (951-15580)
- JAMESON Jameson Tools Tri-Cut Saw Blade with Gullets, 16in (SB-16TE-GUL)
- JAMESON Side Cut Tree Pruner with Pole Adapter (P-14-A)
- JAMESON LS Series Pole Saw Landscape Kit, 18ft. Reach (LS-6PKG-6)
- JAMESON Jameson Tools Foam Core CompositLock Base Pole, 6' (JEC-6F)
- JAMESON Leather Scabbard for 13" Hand Saw (HS-13SL)
- JAMESON 13" Tri-Cut Saw Blade, (3pk) (SB-13TE-3PK)
- GERBER Sliding Saw, Serrated Tooth, 14-3/4in.L (22-41773)
- Jameson Lawn & Garden Tools