Shop All Shears, Pruners & Loppers
Jameson
13" Hand to Pole Saw
Mfr # HSPS-13TE-O
Zoro # G3706908
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pole2Hand Saw
- Features Tri-cut blade; Impulse Hardened Tri-Cut Teeth Provide Clean Cut; Orange Handle; Ergonomical Soft Grip Give Lanyard Line
- For Use With To Reach Out-Of-The-Way Limbs And Snaps Off Pole For Use As A Hand Saw
- Blade Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # HSPS-13TE-O
- Zoro # G3706908
- UPC # 815963017558
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
Type | Pole2Hand Saw |
Features | Tri-cut blade; Impulse Hardened Tri-Cut Teeth Provide Clean Cut; Orange Handle; Ergonomical Soft Grip Give Lanyard Line |
For Use With | To Reach Out-Of-The-Way Limbs And Snaps Off Pole For Use As A Hand Saw |
Item | Saw |
Description
Tree Pruner,Pole Saw,13 In. Hand Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Galvanized Feed Scoop (9203)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P551)
- BLUE TOUCH 32216 PE Large Glue Mouse Trap, Pack of 144 - 2 per Pack (32216 (PE))
- JAMESON Center Cut Tree Pruner with Pole Adapter (P-11-A)
- JAMESON Jameson Tools FG Series 6-foot Extension Pole, 2-Pack (FG-6-2PK)
- JAMESON 26" Long-Arm Tree Pruner (00172)
- JAMESON JE Series Fiberglass Pole Set 21 ft. (JE-6/3)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14-14)
- JAMESON 16" Tri-Cut Saw Blade (SB-16TE)
- JAMESON LS Series Pole Saw and Pruner Landscape Kit (LS-8PKG-1)
- HUSQVARNA Pole Saw, 158-1/4" L, 17.25 fl oz (525PT5S TELESCOPIC P/S)
- Jameson Lawn & Garden Tools