Shop All Bathroom Mirrors
James Martin Vanities
Tangent 30in Mirror, Silver w/ Delft Blue
Mfr # 963-M30-SL-DB
Zoro # G811115686
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 41.0 in
- Finish Silver with Delft Blue
- Width 30 in
- Depth (In.) 1.8 in
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 963-M30-SL-DB
- Zoro # G811115686
- UPC # 846871094157
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 41.0 in |
Width | 30 in |
Depth (In.) | 1.8 in |
Details
Finish | Silver with Delft Blue |
Material | Iron |
Description
Bring transitional design appeal to your wall space with this 30in Tangent mirror from James Martin Vanities. The elongated hexagonal design offers the illusion of added space while bringing a modern design twist to your room, and the mirror itself can be displayed vertically or horizontally depending on your decor preference. Crafted of sturdy iron with a moisture-resistant Silver with Delft Blue frame, this mirror is suitable for use in damp spaces, letting you upgrade your bathroom with ease, and it comes fully assembled for your convenience.
- •Material: Iron border and MDF frame with Delft Blue faux shagreen vinyl
- •3/4" Bevel cut
- •Premium quality jump ring for hanging
- •This mirror is designed to be hung either vertically or horizontally
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Test Plug, 1/4in NPT, 0 to 1000 psi, Brass (STP001LF)
- MOEN Tank Assy-1300W120V(C-Ul Purc (AH-1300-C)
- ELKAY Elkay Cntrl-Cold (35882C)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3349)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KOHLER Tresham Framed Mirror (99650-F69)
- BETTER LIVING Wall Mount Shower Mirror Gray (13872)
- BOBRICK Channel-Frame Mirror (165 1836)
- PROMINENCE HOME 24 inch x 36 inch Luxury LED Bathroom/Wall Mirror (59002-40)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-CPL)
- KOHLER 26 (1354252)
- James Martin Vanities Bathroom Mirrors