Single 72'' Double Vanity, Sunwashed Oak w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash
Mfr # D404-V72-SWO-1WZ
Zoro # G011755941
Key Features
- Length 23.5 inch
- Width 72" Double
- Height 36.0 inch
- Material White Zeus Quartz
- Finish Sunwashed Oak
Product Information
- Brand James Martin Vanities
- MFR # D404-V72-SWO-1WZ
- Zoro # G011755941
- UPC # 840108975158
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 72" Double |
Height | 36.0 inch |
Details
Material | White Zeus Quartz |
Finish | Sunwashed Oak |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Single Hole |
Description
Crafted with precision, the understated waterfall frame of the Marigot 72” Double Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and two tambour doors with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The addition of two integrated power outlets makes this vanity incredibly functional. A pristine White Zeus quartz by Silestone top and backsplash with two undermount rectangular sinks complete this striking piece.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two single hole faucets. Faucets not included.
- •Features two 120-Volt UL Rated Electric Outlets w/USB ports & finish match solid Ash drawer organizer included.
- •Features two tambour doors, each concealing an interior shelf and drawer, three exterior drawers and a lower integrated shelf. All drawers are full-extension with soft-close undermount glides.
- •Champagne Brass knobs add a touch of elegance.
- •Champagne Brass knobs
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- KOHLER Hose Assy, Valve Outlet, M10 X Qc (1345634)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- ZORO SELECT Straight Tee, Carbon Steel, 2240 psi (050-030-000)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- ELEGANT DECOR 32 Inch Single Bathroom Vanity In Blue (VF18832BL)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC36WW)
- James Martin Vanities Bathroom Vanities with Tops