Single 72'' Double Vanity, Sunwashed Oak w/ 3 CM Lime Delight Quartz Top
Mfr # D404-V72-SWO-3LDL
Zoro # G011756412
Key Features
- Length 23.5 inch
- Width 72" Double
- Height 36.0 inch
- Material Lime Delight Quartz
- Finish Sunwashed Oak
Product Information
- Brand James Martin Vanities
- MFR # D404-V72-SWO-3LDL
- Zoro # G011756412
- UPC # 840108975141
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 72" Double |
Height | 36.0 inch |
Details
Material | Lime Delight Quartz |
Finish | Sunwashed Oak |
Countertop Material | Lime Delight Quartz |
Description
Crafted with precision, the understated waterfall frame of the Marigot 72” Double Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and two tambour doors with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The addition of two integrated power outlets makes this vanity incredibly functional. The Lime Delight Quartz top lends warm, textured beige tones to perfectly complement the warm, Sunwashed Oak finish on the vanity.
- •Vanity set includes a 3cm eased edge Limestone Delight Silestone quartz top with two undermount white porcelain rectangular sinks that ship uninstalled and includes mounting brackets for easy installation. Top is pre-drilled for two 8" widespread faucets. Faucets not included.
- •Features two 120-Volt UL Rated Electric Outlets w/USB ports & finish match solid Ash drawer organizer included.
- •Features two tambour doors, each concealing an interior shelf and drawer, three exterior drawers and a lower integrated shelf. All drawers are full-extension with soft-close undermount glides.
- •Champagne Brass knobs add a touch of elegance.
- •Champagne Brass knobs
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 311 B-134 1 X 3/4 GALV BUSHING (311B-134)
- NANTUCKET SINKS Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front (EZApron33)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 3 in Pipe Size (1WJY6)
- LARSEN SUPPLY CO Vall Sgl Old Cartridge (0-3081)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- ZENITH HOME VANITY COMBO 30 in. OAK (RBC30KK)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- James Martin Vanities Bathroom Vanities with Tops