Single 48'' Single Vanity, Sunwashed Oak w/ 3 CM Victorian Silver Quartz Top
Mfr # D404-V48-SWO-3VSL
Zoro # G411756050
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 36.0 inch
- Material Victorian Silver Quartz
- Finish Sunwashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D404-V48-SWO-3VSL
- Zoro # G411756050
- UPC # 840108975011
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 36.0 inch |
Details
Material | Victorian Silver Quartz |
Finish | Sunwashed Oak |
Countertop Material | Victorian Silver Quartz |
Description
Crafted with precision, the understated waterfall frame of the Marigot 48” Single Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and one tambour door with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The integrated power outlet and a lower shelf makes this vanity incredibly functional. An elegant Victorian Silver Silestone top, with a neutral background boasting champagne metallic highlights, and an undermount rectangular sink complete this striking piece.
- •Vanity set includes a 3cm eased edge Victorian Silver Silestone quartz top, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for an 8" widespread faucet. Faucet not included.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & finish match solid Ash drawer organizer included.
- •Features one tambour door with interior shelf and interior drawer, three exterior drawers and a lower integrated shelf. All drawers are full-extension with soft-close undermount glides.
- •Champagne Brass knobs add a touch of elegance.
- •Champagne Brass knobs
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 2-1/2"x1/2", 150,304, Thrd (4381031340)
- SLOAN Spud Coupling F20At Cp Spud Coupling Assembly 1 1/2 (0306526)
- ARROWHEAD Frzlss Wl Hydrnt 1/2X12" (C-134D12-BULK)
- RIDGID MegaPress(R) Jaw Kit, 27" L x 9-1/2" H (60638)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- KOHLER Tresham 24" Vanity (2604-F69)
- ANZZI 34.5 in. Console Sink in Brushed Gold with Carrara White Counter Top (CS-FGC004-BG)
- James Martin Vanities Bathroom Vanities with Tops