Single 48'' Single Vanity, Sunwashed Oak w/ 3 CM Ethereal Noctis Quartz Top
Mfr # D404-V48-SWO-3ENC
Zoro # G411756364
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 36.0 inch
- Material Ethereal Noctis Quartz
- Finish Sunwashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D404-V48-SWO-3ENC
- Zoro # G411756364
- UPC # 840108974960
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 36.0 inch |
Details
Material | Ethereal Noctis Quartz |
Finish | Sunwashed Oak |
Countertop Material | Ethereal Noctis Quartz |
Description
Crafted with precision, the understated waterfall frame of the Marigot 48” Single Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and one tambour door with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The integrated power outlet and a lower shelf makes this vanity incredibly functional. The addition of an Ethereal Noctis quartz top by Silestone with undermount rectangular sink completes this timeless bathroom centerpiece with its modern, intricate black and gray nuances which add contrast and elegance to the white background.
- •Vanity set includes a 3cm eased edge Ethereal Noctis Silestone quartz top, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for an 8" widespread faucet. Faucet not included.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & finish match solid Ash drawer organizer included.
- •Features one tambour door with interior shelf and interior drawer, three exterior drawers and a lower integrated shelf. All drawers are full-extension with soft-close undermount glides.
- •Champagne Brass knobs add a touch of elegance.
- •Champagne Brass knobs
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS EZ Shear Blades, Repl, PK2 (J40831)
- JONES STEPHENS Wall Hung Urinal Gskt, 4-3/8"x2-7/8"x1/2 (G13-500)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- James Martin Vanities Bathroom Vanities with Tops