Single 48'' Single Vanity, Sunwashed Oak w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # D404-V48-SWO-3EJP
Zoro # G911756222
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 36.0 inch
- Material Eternal Jasmine Pearl Quartz
- Finish Sunwashed Oak
Product Information
- Brand James Martin Vanities
- MFR # D404-V48-SWO-3EJP
- Zoro # G911756222
- UPC # 840108974953
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 36.0 inch |
Details
Material | Eternal Jasmine Pearl Quartz |
Finish | Sunwashed Oak |
Countertop Material | Eternal Jasmine Pearl Quartz |
Description
Crafted with precision, the understated waterfall frame of the Marigot 48” Single Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and one tambour door with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The integrated power outlet and a lower shelf makes this vanity incredibly functional. The Eternal Jasmine Pearl quartz by Silestone features an cool white background with subtle marbleized swirls and dark blue-gray veining patterns. Completing the look is the white, rectangular undermount sink.
- •Vanity set includes a 3cm eased edge Eternal Jasmine Pearl Quartz Silestone quartz top. Includes a white porcelain rectangular undermount sink that ships separately and mounting brackets for easy installation. Top is pre-drilled for 8" widespread faucet. Faucet not included.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & finish match solid Ash drawer organizer included.
- •Features one tambour door with interior shelf and interior drawer, three exterior drawers and a lower integrated shelf. All drawers are full-extension with soft-close undermount glides.
- •Champagne Brass knobs add a touch of elegance.
- •Champagne Brass knobs
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Branch Connector (26860)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, Poly (PE10150)
- SLOAN L Dimension2-3/4"-10-3/4"1.6 Gpf/6.0 (ROYAL 140-1.6 ES-S)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (806-012)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- ELEGANT DECOR 42 Inch Single Bathroom Vanity In Black (VF18842BK)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- James Martin Vanities Bathroom Vanities with Tops