Single 48'' Single Vanity, Sunwashed Oak w/ 3 CM Arctic Fall Solid Surface Top
Mfr # D404-V48-SWO-3AF
Zoro # G611756485
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 36.0 inch
- Material Arctic Fall Solid Surface
- Finish Sunwashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D404-V48-SWO-3AF
- Zoro # G611756485
- UPC # 840108974946
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 36.0 inch |
Details
Material | Arctic Fall Solid Surface |
Finish | Sunwashed Oak |
Countertop Material | Arctic Fall Solid Surface |
Description
Crafted with precision, the understated waterfall frame of the Marigot 48” Single Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and one tambour door with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The integrated power outlet and a lower shelf makes this vanity incredibly functional. A sleek Arctic Fall Solid Surface top with an undermount rectangular sink completes this striking piece.
- •Vanity set includes a 3cm eased edge Arctic Fall Solid Surface top with an undermount white porcelain rectangular sink uninstalled and includes mounting brackets for easy installation. Solid Surface tops are beautifully consistent and have low porosity that keep away bacteria. This vanity top is pre-drilled for 8" widespread faucet. Faucet not included.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & finish match solid Ash drawer organizer included.
- •Features one tambour door with interior shelf and interior drawer, three exterior drawers and a lower integrated shelf. All drawers are full-extension with soft-close undermount glides.
- •Champagne Brass knobs add a touch of elegance.
- •Champagne Brass knobs
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- PRO-LINE 1/2" PVC Inline Check Valve PK10 (101-103)
- DELTA Stryke 17 Series Shower Only (T17276-RB)
- KOHLER Laminar Outlet, High Flow, 15/16 Male (88226-BC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- DELUXDESIGNS 36 in. Wall Pine Blind Cabinet (DE1644847)
- James Martin Vanities Bathroom Vanities with Tops