Shop All Bathroom Mirrors
James Martin Vanities
Scalloped Round 28'' Mirror, Bright White
Mfr # 244-MR32-BW
Zoro # G211756328
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 32 inch
- Finish Bright White
- Width 32 inch
- Depth (In.) 0.75 inch
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 244-MR32-BW
- Zoro # G211756328
- UPC # 840108957987
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 32 inch |
Width | 32 inch |
Depth (In.) | 0.75 inch |
Details
Finish | Bright White |
Material | MDF |
Includes | Bright White |
Description
Introducing the Adelese 32” mirror by James Martin Vanities, a beacon of charm in any space. Clad in a luminous bright white finish, its scalloped edges evoke a sense of delicate beauty. The mirror's beveled glass enhances the design by adding depth and dimension to its reflection.
- •This decorative wall mirror measures: 32" W x .75" D x 32" H
- •The scalloped round shape is perfect for introducing soft curvature and trending wavy profiles
- •1" bevel cut glass
- •Mounting hardware is included with purchase
- •Wipe clean with a dry cloth
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-2-GB-100)
- MOEN Economy Standard Spring Paper Holder Bright Chrome (908)
- PARKER Straight, Steel, 1/8 x 1/4 in, SAE x FNPTF (2-1/4 F5OG-S)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- SEE ALL INDUSTRIES 11" W, Chrome Wall Makeup Mirror (JCSA897)
- COMMAND Bath Mirror (BATH35-SN-ES)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- James Martin Vanities Bathroom Mirrors