Savannah 72in Double Vanity Cabinet, Driftwood
Mfr # 238-104-5711
Zoro # G711115717
Key Features
- Width (In.) 72" Double
- Body Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 23.3 in
- Finish Driftwood
Product Information
- Brand James Martin Vanities
- MFR # 238-104-5711
- Zoro # G711115717
- UPC # 846871019822
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 33.5 in |
Depth (In.) | 23.3 in |
Details
Body Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | Driftwood |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 3 |
Description
The Savannah 72in Driftwood Double Vanity Cabinet by James Martin Vanities features a Savannah Shutter-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Pewter door and drawer pulls adorn two doors, with shelves for storage, and three drawers, with the bottom center drawer being double height for taller items. Top row left and right drawers are false to allow for sink placement. Matching decorative wood backsplash is included.
- •Two door Driftwood double vanity cabinet with three drawers and interior shelf space; lower drawer is double-height; top row drawers are false
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Handle Style: Cross (0331-1/2)
- FROST KING Water Heater Insulation Blanket (SP57/11C)
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E864LF-002-1/2)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 24" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (184-SM)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- James Martin Vanities Bathroom Cabinets