Shop All Bathroom Cabinets
James Martin Vanities
Savannah 60in Single Vanity Cabinet, Driftwood
Mfr # 238-104-5311
Zoro # G711116134
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,285.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Single
- Body Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Height (In.) 32.8 in
- Depth (In.) 23.5 in
- Finish Driftwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 238-104-5311
- Zoro # G711116134
- UPC # 846871019440
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Single |
Height (In.) | 32.8 in |
Depth (In.) | 23.5 in |
Details
Body Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | Driftwood |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 5 |
Description
The Savannah 60in Driftwood Single Vanity Cabinet by James Martin Vanities features a Savannah Shutter-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Pewter door and drawer pulls adorn two doors, with shelves for storage, and five standard drawers. Top middle drawer is a false to allow for sink placement. Matching decorative wood backsplash is included.
- •Two door Driftwood single vanity cabinet with three drawers and interior shelf space; top middle drawer is false
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Bath Waste And Overflow-Tip-Toe Bath Strainer; 1-1/2" Coarse Thrd, Chrm (X-6400029)
- TOTO Wall Square Push Plate - Stain Less Steel (YT980#SS)
- REVALVED REVALVED PEX Full Port 1" Brass Ball Valve – Blue Handle, Lead-Free (REV100PB)
- SLOAN 1.6 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116 1.6)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- KETCHAM 14" x 30" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1430BV)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- James Martin Vanities Bathroom Cabinets