Savannah 60in Double Vanity, Driftwood w/ 3 CM Grey Expo Quartz Top
Mfr # 238-104-5611-3GEX
Zoro # G911116330
Key Features
- Width 60" Double
- Height 34.3 inch
- Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Finish Driftwood
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 238-104-5611-3GEX
- Zoro # G911116330
- UPC # 846871078980
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | Driftwood |
Shape | Rectangular |
Countertop Material | Grey Expo Quartz |
Hardware Finish | Antique Pewter |
Description
The Savannah 60in Driftwood Double Vanity by James Martin Vanities features a Savannah Shutter-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Pewter door and drawer pulls adorn two doors, with shelves for storage, and two drawers, with the bottom center drawer being double height for taller items. Top three drawers are false to allow for sink placement. Matching decorative wood backsplash is included. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top and two white ceramic rectangular sinks.
- •Two door Driftwood double vanity with three drawers and interior shelf space; lower drawer is double-height; top row drawers are false
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Grey Expo Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NPG)
- LEGEND VALVE 2" BLACK TEE (350-158)
- KOHLER Side Spray Assembly (1215549-VS)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- INFURNITURE Bathroom Vanity With Thick Edge Ceramic Sink, White - 24 In. (IN3724-W)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- James Martin Vanities Bathroom Vanities with Tops