Shop All Bathroom Cabinets
James Martin Vanities
Savannah 60in Double Vanity Cabinet, Driftwood
Mfr # 238-104-5611
Zoro # G911115685
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,975.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Double
- Body Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 23.3 in
- Finish Driftwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 238-104-5611
- Zoro # G911115685
- UPC # 846871019648
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Double |
Height (In.) | 33.5 in |
Depth (In.) | 23.3 in |
Details
Body Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | Driftwood |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Drawers | 2 |
Number of Doors | 2 |
Description
The Savannah 60in Driftwood Double Vanity Cabinet by James Martin Vanities features a Savannah Shutter-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Pewter door and drawer pulls adorn two doors, with shelves for storage, and two drawers, with the bottom center drawer being double height for taller items. Top three drawers are false to allow for sink placement. Matching decorative wood backsplash is included.
- •Two door Driftwood double vanity cabinet with three drawers and interior shelf space; lower drawer is double-height; top row drawers are false
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wk 1001 Legend Series Pm2S2Pc (L-1001)
- THRIFCO PLUMBING 2 Inch Black Steel Tee (8317070)
- MIDLAND METAL 1 14 INSERT X INSERT LEADFREE (973963LF)
- JONES STEPHENS Chrome Plated Toe Touch Tub Drain for 1-3/8 in. Drain (P35063)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet (SDL-2419)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- WHITEHAUS Dbl Mirrored Door Medicine Cabinet W/ Usb, Sd Card, Bluetooth, Fm Radio, S (WHFEL8069-S)
- James Martin Vanities Bathroom Cabinets