Savannah 48in Single Vanity, Driftwood w/ 3 CM Grey Expo Quartz Top
Mfr # 238-104-5211-3GEX
Zoro # G311118224
Key Features
- Width 48" Single
- Height 34.3 inch
- Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Finish Driftwood
- Hardware Finish Antique Pewter
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 238-104-5211-3GEX
- Zoro # G311118224
- UPC # 846871078744
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | Driftwood |
Hardware Finish | Antique Pewter |
Shape | Rectangular |
Countertop Material | Grey Expo Quartz |
Description
The Savannah 48in Driftwood Single Vanity by James Martin Vanities features a Savannah Shutter-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Pewter door and drawer pulls adorn two doors, with shelves for storage, and three drawers, with the bottom drawer being double height for taller items. Top right drawer is false to allow for sink placement. Matching decorative wood backsplash is included. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top and one white ceramic rectangular sink.
- •Two door Driftwood single vanity with three drawers and interior shelf space; lower drawer is double-height
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Grey Expo Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 90 deg, 1/8", 125, Brz Nl (4385006810)
- ZORO SELECT PVC Coupling, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (829-020)
- ZORO SELECT CPVC Reducing Adapter, CTS, Schedule SDR-11, 1/2" x 3/4" Pipe Size, CTS Hub x MIP (4136-101)
- THRIFCO PLUMBING Nylon 1/4 Threaded Plug (9429482)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- CONVENIENCE CONCEPTS 18 in. Single Bathroom Vanity in Grey (HI2221785)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- James Martin Vanities Bathroom Vanities with Tops