Shop All Bathroom Mirrors
James Martin Vanities
Rohe 48in Mirror, Matte Black
Mfr # 715-M48-MB
Zoro # G711115786
Free Shipping & Returns
$670.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Finish Matte Black
- Width 48"
- Depth (In.) 0.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 715-M48-MB
- Zoro # G711115786
- UPC # 840108945212
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 48" |
Depth (In.) | 0.75 in |
Details
Finish | Matte Black |
Material | Stainless Steel |
Description
A minimalistic metal frame surrounds the beautiful 48in Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The design's simplicity, elegance, and neutrality of the Matte Black finish, make the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.
- •48"W x 3/4" D x 40"H
- •Available in three shapes; rectangle, octagon, round
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features an elegant, Matte Black finish over durable stainless steel
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 153978ORB (153978ORB)
- PARKER Conversion Adapter, 1-5/16-12 x 1 In (16-1 F5OG-S)
- LEGEND VALVE 2-1/2 X 2 GALV. HEX BUSHING (352-636C)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- BOBRICK Channel-Framed Mirror/Shelf Combination (166 2436)
- BOBRICK Bobrick Channel-Frame Mirror - 18inW x 24inH - (B-165 1824)
- BOBRICK Bobrick Welded-Frame Mirror - 24inW x 72inH - (B-290 2472)
- BRADLEY 36 in "H x 30 in "W, Framed, Mirror, Glass (781-030360)
- KIBI Wall Mount Magnifying Make Up Mirror - Chrome (KMM100CH)
- James Martin Vanities Bathroom Mirrors