Shop All Bathroom Mirrors
James Martin Vanities
Rohe 48in Mirror, Champagne Brass
Mfr # 715-M48-CB
Zoro # G411115727
product price: $681.00
/ea
Free Shipping & Returns
$681.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Finish Champagne Brass
- Width 48"
- Depth (In.) 0.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 715-M48-CB
- Zoro # G411115727
- UPC # 840108945281
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 48" |
Depth (In.) | 0.75 in |
Details
Finish | Champagne Brass |
Material | Stainless Steel |
Description
A minimalistic metal frame surrounds the beautiful 48in Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The design's simplicity, elegance, and neutrality of the Champagne Brass finish, make the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.
- •48"W x 3/4" D x 40"H
- •Available in three shapes; rectangle, octagon, round
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features an elegant, Matte Black finish over durable stainless steel
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- NORTEC SP VLVDRAIN 93GRAY 24VCOILREPL (1456000)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 23 Inch Diameter [Each] (SACRMI.125X23.000DIACL)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- KETCHAM 30 "H x Frosted Glass Edge Mirror, LED Mirror (ORB-30P)
- BRADLEY Surface Mount Medicine Cabinet (9664-000000)
- KOHLER Mirror Side Kits (Surface Mount Installa (2878-NA)
- James Martin Vanities Bathroom Mirrors