Shop All Bathroom Mirrors
James Martin Vanities
Rohe 30in Round Mirror, Matte Black
Mfr # 715-MR30-MB
Zoro # G811115730
product price: $404.00
/ea
Free Shipping & Returns
$404.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 30.0 in
- Finish Matte Black
- Width 30"
- Depth (In.) 0.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 715-MR30-MB
- Zoro # G811115730
- UPC # 840108945229
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30.0 in |
Width | 30" |
Depth (In.) | 0.75 in |
Details
Finish | Matte Black |
Material | Stainless Steel |
Shape | Round |
Description
A minimalistic metal frame surrounds the beautiful 30in round Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The simplicity, elegance, and neutrality of the Matte Black finish making the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.
- •30"W x 3/4" D x 30"H
- •Available in three shapes; rectangle, octagon, round
- •Features premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features an elegant, Matte Black finish over durable stainless steel
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN Swivel Adapter 1/2" Barb (360°) X 1/2" Male Npt (SWADAP0500BR)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- MOEN Aerator (840015F15)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2201)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Gold (KMM101BG)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- KETCHAM 16" x 26" Residential Recessed Mounted Polished Edge Medicine Cabinet (1626PE)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- James Martin Vanities Bathroom Mirrors