Shop All Bathroom Mirrors
James Martin Vanities
Rohe 30in Round Mirror, Champagne Brass
Mfr # 715-MR30-CB
Zoro # G511115733
Free Shipping & Returns
$413.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 30.0 in
- Finish Champagne Brass
- Width 30"
- Depth (In.) 0.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 715-MR30-CB
- Zoro # G511115733
- UPC # 840108945298
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30.0 in |
Width | 30" |
Depth (In.) | 0.75 in |
Details
Finish | Champagne Brass |
Material | Stainless Steel |
Shape | Round |
Description
A minimalistic metal frame surrounds the beautiful 30in round Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The simplicity, elegance, and neutrality of the Champagne Brass finish make the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.
- •30"W x 3/4" D x 30"H
- •Available in three shapes; rectangle, octagon, round
- •Features premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features an elegant, Matte Black finish over durable stainless steel
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 3 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (39R10)
- LEGEND VALVE 1/2" SMART CLICK ELBOW (465-203)
- PENTAIR WRC25HD, 155141-51 WATER FILTER (WRC25HD)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18002-CP)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55260)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-CPL)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- CASTELLO USA Angelina 30" x 36" Wall-Mounted LED Mirror (CB-M432-36-30)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- James Martin Vanities Bathroom Mirrors