Shop All Bathroom Mirrors
James Martin Vanities
Rohe 30in Octagon Mirror, Matte Black
Mfr # 715-MO30-MB
Zoro # G211115750
product price: $580.00
/ea
Free Shipping & Returns
$580.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Finish Matte Black
- Width 30"
- Depth (In.) 0.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 715-MO30-MB
- Zoro # G211115750
- UPC # 840108945243
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 30" |
Depth (In.) | 0.75 in |
Details
Finish | Matte Black |
Material | Stainless Steel |
Shape | Octagonal |
Description
A minimalistic metal frame surrounds the beautiful 30in octagonal Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The simplicity, elegance, and neutrality of the Matte Black finish making the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.
- •30"W x 3/4"D x 40"H
- •Available in three shapes; rectangle, octagon, round
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features an elegant, Champagne Brass finish over durable stainless steel
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU5)
- DELTA Delta Instit Parts Vacuum Breaker Repair (060302A)
- CIRCO 4 ft. x 0.75 in. Snap Clamp ABS for 0.75 in. PVC Pipe (2)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (WPS21812)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- KOHLER Verdera 20" X 30" Slow-Close Medicine (99003-NA)
- KETCHAM 36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3636PE)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- KOHLER Verdera 24" X 30" Slow-Close Medicine (99007-NA)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- James Martin Vanities Bathroom Mirrors