Shop All Bathroom Mirrors
James Martin Vanities
Rohe 30in Mirror, Matte Black
Mfr # 715-M30-MB
Zoro # G611115763
Free Shipping & Returns
$478.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Finish Matte Black
- Width 30"
- Depth (In.) 0.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 715-M30-MB
- Zoro # G611115763
- UPC # 840108945199
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 30" |
Depth (In.) | 0.75 in |
Details
Finish | Matte Black |
Material | Stainless Steel |
Description
A minimalistic metal frame surrounds the beautiful 30in Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The design's simplicity, elegance, and neutrality of the Matte Black finish, make the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.
- •30"W x 3/4" D x 40"H
- •Available in three shapes; rectangle, octagon, round
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features an elegant, Matte Black finish over durable stainless steel
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS WALL FAUCET1H 1/2""M CHR (3210-161-CH-B-Z)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00038)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310070404)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (T23R10A)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- BETTER LIVING Wall Mount Shower Mirror Gray (13872)
- KIBI Circular LED Wall Mount One Side 5x Magnifying Make Up Mirror - Chrome (KMM102CH)
- KIBI Wall Mount Magnifying Make Up Mirror - Chrome (KMM100CH)
- KETCHAM 24" x 36" Stainless Steel Washroom Mirror (SSF-2436)
- KD MOBILIARIO Backlit LED Mirror with 2 Vertical Frosted Inset Strips, White (KD3314061)
- CLEARMIRROR ClearMirror 16104-122412BL Fog Free Shower Lite Clear Mirror 12 x 24 in. (16104-122412BL)
- James Martin Vanities Bathroom Mirrors