Shop All Bathroom Mirrors
James Martin Vanities
Rohe 30in Mirror, Champagne Brass
Mfr # 715-M30-CB
Zoro # G411115734
product price: $485.00
/ea
Free Shipping & Returns
$485.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Finish Champagne Brass
- Width 30"
- Depth (In.) 0.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 715-M30-CB
- Zoro # G411115734
- UPC # 840108945267
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 30" |
Depth (In.) | 0.75 in |
Details
Finish | Champagne Brass |
Material | Stainless Steel |
Description
A minimalistic metal frame surrounds the beautiful 30in Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The design's simplicity, elegance, and neutrality of the Champagne Brass finish make the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.
- •30"W x 3/4" D x 40"H
- •Available in three shapes; rectangle, octagon, round
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features an elegant, Matte Black finish over durable stainless steel
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Pull-Out Kitchen Faucet (4197-CZ-DST)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV7)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- ZURN Bonnet Repair Kit, 3/4 - 1" 710 (RK34-710B)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KOHLER Margaux Pull Cabinet Hardware (16263-BV)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71005LED-MIR)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- CASTELLO USA Angelina 30" x 36" Wall-Mounted LED Mirror (CB-M432-36-30)
- James Martin Vanities Bathroom Mirrors