Shop All Bathroom Mirrors
James Martin Vanities
Rohe 26in Mirror, Matte Black
Mfr # 715-M26-MB
Zoro # G011115769
product price: $442.00
/ea
Free Shipping & Returns
$442.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Finish Matte Black
- Width 26"
- Depth (In.) 0.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 715-M26-MB
- Zoro # G011115769
- UPC # 840108945182
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 26" |
Depth (In.) | 0.75 in |
Details
Finish | Matte Black |
Material | Stainless Steel |
Description
A minimalistic metal frame surrounds the beautiful 26in Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The design's simplicity, elegance, and neutrality of the Matte Black finish, make the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.
- •26"W x 3/4" D x 40"H
- •Available in three shapes; rectangle, octagon, round
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features an elegant, Matte Black finish over durable stainless steel
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x10 TM-550P MULTI-TURN PEX (108-036)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ALLPOINTS Quik-Wash Faucet Control (561593)
- ZURN Rubber Pro Repair Kit, 1-1/4"-2", 975XL (RK114-975XLRPK)
- SEE ALL INDUSTRIES 30 in "H x 16 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1630G)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Different (LB-3D)
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Frameless Mirror, Glass (G1218G)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- KETCHAM 36" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet (R-3630)
- CWI LIGHTING Rectangle Matte White Led 32 In. Mirror From Our Abril Collection (1232W32-40-A)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- James Martin Vanities Bathroom Mirrors