Shop All Bathroom Mirrors
James Martin Vanities
Rohe 26in Mirror, Champagne Brass
Mfr # 715-M26-CB
Zoro # G311115797
product price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Finish Champagne Brass
- Width 26"
- Depth (In.) 0.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 715-M26-CB
- Zoro # G311115797
- UPC # 840108945250
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 26" |
Depth (In.) | 0.75 in |
Details
Finish | Champagne Brass |
Material | Stainless Steel |
Description
A minimalistic metal frame surrounds the beautiful 26in Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The design's simplicity, elegance, and neutrality of the Champagne Brass finish make the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.
- •26"W x 3/4" D x 40"H
- •Available in three shapes; rectangle, octagon, round
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features an elegant, Matte Black finish over durable stainless steel
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-FF)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Union, Basic Pipe Fitting Material: Metal (2UA39)
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PHH-B)
- LEGEND VALVE 3/4" T-1004 FULL PORT BV NL (101-014NL)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- BOBRICK Channel-Framed Mirror/Shelf Combination (166 2436)
- BRADLEY Mirror, Frameless, 18x24 (748-018240)
- CASTELLO USA Angelina 24" x 30" Wall-Mounted LED Mirror (CB-M432-24-30)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- BRADLEY Bx-Angle Frame Mirror, 24 X 4 (780-024420)
- James Martin Vanities Bathroom Mirrors