Shop All Bathroom Mirrors
James Martin Vanities
Rohe 24in Mirror, Matte Black
Mfr # 715-MO24-MB
Zoro # G611115794
Free Shipping & Returns
$495.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 36.0 in
- Finish Matte Black
- Width 24"
- Depth (In.) 0.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 715-MO24-MB
- Zoro # G611115794
- UPC # 840108945236
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36.0 in |
Width | 24" |
Depth (In.) | 0.75 in |
Details
Finish | Matte Black |
Material | Stainless Steel |
Description
A minimalistic metal frame surrounds the beautiful 24in octagonal Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The simplicity, elegance, and neutrality of the Matte Black finish making the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.
- •24"W x 3/4"D x 36"H
- •Available in three shapes; rectangle, octagon, round
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features an elegant, Matte Black finish over durable stainless steel
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 6 TM-550P MULTI-TURN PEX (108-034)
- CASH ACME Safety Relief Valve, 3/4In, 150 psi, Bronze (FWL-2)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4203)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- ET2 Mirror 1-Light 23.75" Wide Brushed Aluminum LED Mirror (E42014-90AL)
- AMERICAN IMAGINATIONS 24" W, Medicine Cabinet (AI-238)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- James Martin Vanities Bathroom Mirrors