Providence 72in Double Vanity, Driftwood w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 238-105-5711-3ENC
Zoro # G311118194
Key Features
- Width 72 inch
- Height 34.3 inch
- Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Finish 72" Double
- Hardware Finish Antique Pewter
Product Information
- Brand James Martin Vanities
- MFR # 238-105-5711-3ENC
- Zoro # G311118194
- UPC # 840108939716
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72 inch |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | 72" Double |
Hardware Finish | Antique Pewter |
Countertop Material | Ethereal Noctis Quartz |
Shape | Rectangular |
Description
The Providence 72in Driftwood Double Vanity by James Martin Vanities features a Plantation Style-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Antique Pewter door, hardware and drawer pulls adorn four doors, with shelves for storage, and three center drawers, with the bottom drawer being double height for taller items. Top drawers are false to allow space for plumbing. Matching decorative wood backsplash is included. The look is completed with a 3 CM eased edge Ethereal Noctis Silestone Quartz top and two white ceramic rectangular sinks.
- •Four door Driftwood double vanity with three drawers and interior shelf space; lower drawer is double-height
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Ethereal Noctis Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 22-1/2", 8", 125, Flg, Black (4319002460)
- PROPLUS PVC 90 DEGREE ELBOW, 1-1/4 IN (2901112)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-040-000)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-823NL)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- BASICWISE Black Modern Wooden Vanity Dressing Table With Two Drawers, Led Mirror and Stool (QI004268L.BK)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- James Martin Vanities Bathroom Vanities with Tops