Providence 72in Double Vanity Cabinet, Driftwood
Mfr # 238-105-5711
Zoro # G811116140
Key Features
- Width (In.) 72" Double
- Body Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 23.5 in
- Number of Shelves 2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 238-105-5711
- Zoro # G811116140
- UPC # 846871020361
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 33.5 in |
Depth (In.) | 23.5 in |
Details
Body Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Number of Shelves | 2 |
Finish | Driftwood |
Includes | Vanity cabinet only |
Number of Doors | 4 |
Number of Drawers | 3 |
Description
The Providence 72in Driftwood Double Vanity by James Martin Vanities features a Plantation Style-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Antique Pewter door, hardware and drawer pulls adorn four doors, with shelves for storage, and three center drawers, with the bottom drawer being double height for taller items. Top drawers are false to allow space for plumbing. Matching decorative wood backsplash is included.
- •Four door Driftwood double vanity cabinet with three drawers and interior shelf space; lower drawer is double-height
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Seena 3H Roman Tub Trim Srn (T523SRN)
- OATEY Toilet Flange, Red, Cast Iron, 4" (42255)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- James Martin Vanities Bathroom Cabinets