Providence 60in Single Vanity, Driftwood w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 238-105-5311-3AF
Zoro # G311116930
Key Features
- Width 60 inch
- Height 34.3 inch
- Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Finish 60" Single
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 238-105-5311-3AF
- Zoro # G311116930
- UPC # 846871043483
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60 inch |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | 60" Single |
Countertop Material | Arctic Fall Solid Surface |
Shape | Rectangular |
Hardware Finish | Antique Pewter |
Description
The Providence 60in Driftwood Single Vanity by James Martin Vanities features a Plantation Style-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Antique Pewter door, hardware and drawer pulls adorn two doors, with shelves for storage, and six drawers, with the bottom drawer on either side being double height for taller items. Matching decorative wood backsplash is included. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top and one white ceramic rectangular sink.
- •Two door Driftwood single vanity with six drawers and interior shelf space; lower drawers are double-height
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Arctic Fall Solid Surface top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Soap/Lotion Dispenser (RP91950AR)
- ZURN TG3 SERVICE STOP REPAIR KIT (RK7300-50A)
- NVENT CADDY Speed Link, Wire/Fastener, 6.6ft Cable, PK2 (SLK2L2R2)
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- James Martin Vanities Bathroom Vanities with Tops