Shop All Bathroom Cabinets
James Martin Vanities
Providence 48in Single Vanity Cabinet, Driftwood
Mfr # 238-105-5211
Zoro # G311115759
product price: $1,849.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,849.00
Free 30-Day Returns
Key Features
- Width (In.) 48" Single
- Body Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 23.5 in
- Finish Driftwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 238-105-5211
- Zoro # G311115759
- UPC # 846871021047
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 33.5 in |
Depth (In.) | 23.5 in |
Details
Body Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | Driftwood |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 3 |
Description
The Providence 48in Driftwood Single Vanity by James Martin Vanities features a Plantation Style-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Antique Pewter door, hardware and drawer pulls adorn two doors, with shelves for storage, and three drawers, with the bottom drawer being double height for taller items. Matching decorative wood backsplash is included.
- •Two door Driftwood single vanity cabinet with three drawers and interior shelf space; lower drawer is double-height
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- SMITH-COOPER 4" Black Union (4316002822)
- LOCHINVAR Prs2416K Prs2416 Pressure (PRS2416K)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 18in.L (24PL-CA11-0180-11D-11D)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KOHLER Maxstow 15"W X 24"H Medicine Cabinet (81144-DA1)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- KD MUEBLE Decatur Over-The-Toilet Cabinet Space Saver (KD2650399)
- James Martin Vanities Bathroom Cabinets