Providence 36in Single Vanity, Driftwood w/ 3 CM White Zeus Quartz Top
Mfr # 238-105-5511-3WZ
Zoro # G911117696
Key Features
- Width 36 inch
- Height 34.3 inch
- Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Finish 36" Single
- Shape Rectangular
Product Information
- Brand James Martin Vanities
- MFR # 238-105-5511-3WZ
- Zoro # G911117696
- UPC # 840108953057
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36 inch |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | 36" Single |
Shape | Rectangular |
Hardware Finish | Antique Pewter |
Countertop Material | White Zeus Quartz |
Description
The Providence 36in Driftwood Single Vanity by James Martin Vanities features a Plantation Style-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Antique Pewter door, hardware and drawer pulls adorn one door, with a shelf for storage, and two drawers with the bottom drawer being double height for taller items. Top drawer is false to allow for sink placement. Matching decorative wood backsplash is included. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and one white ceramic rectangular sink.
- •One door Driftwood single vanity with three drawers and interior shelf space; lower drawer is double-height; top drawer is false
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge White Zeus Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-PB)
- ZURN Z1341-BOX for Z1341 Hydrant (Z1341-BOX)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 1.5 (3335107)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, For Solids Interceptor (8750CGASK)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- DURAVIT Vanity Basin 18 1/8" Dune White (0481460000)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- James Martin Vanities Bathroom Vanities with Tops